Skip Content

Portable Tool Box, 16 gal. Steel, 30" Overall Width, 15" Overall Depth close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Portable Tool Box, 16 gal. Steel, 30" Overall Width, 15" Overall Depth

Price $686.50 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.


Invalid Zip Code


Ship to: (Change)


Invalid Zip Code

  • Item # 6XFV5
  • Mfr. Model # ME300B
  • UNSPSC # 24112401
  • Catalog Page # 1224
  • Catalog Group # H2340
  • Shipping Weight 80.0 lbs.
Country of Origin ChinaCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemPortable Tool Box
  • Material16 gal. Steel
  • Overall Width30"
  • Overall Depth15"
  • Overall Height18-1/8"
  • ColorBlack
  • FinishPowder Coated
  • Number of Pieces1
  • Storage Capacity5,260 cu. in.
  • Load Rating250 lb.
  • Number of Drawers0
  • Drawer SlidesNone
  • Number of Trays1
  • Inside Width29-3/4"
  • Inside Depth14-3/4"
  • Inside Height17-3/4"
  • Locking SystemLock Cylinder with Double Cut Keys
  • Number of Handles2
  • Handle DesignSturdy Side Handles
  • Features16 ga. steel construction with welded seams-no spot welding. Powder Coated finish, Holds both metric or S.A.E. tools, Lid secures tools in position when closed, Locking latch secures tools from unauthorized use, Lock cylinder has double-cut keys for easier
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions



Portable Toolboxes
Open waterfall design provides easy access and inventory assessment. Built-in locking latch for security. Include compartment liners.

Alternate Products

Alternate Search Terms

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.