Skip Content

Portable Tool Box, 16 gal. Steel, 30" Overall Width x 19" Overall Depth close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

This item has been discontinued and is unavailable for purchase. Check the Alternate Products selection below for options. For more information call 1-800-GRAINGER (472-4643).

Portable Tool Box, 16 gal. Steel, 30" Overall Width x 19" Overall Depth

Price: NA

Activate Now

to save with

Select AdvantageSM

Item no longer available

  • Item # 9JET3
  • Mfr. Model # LA400R
  • UNSPSC # 24112401
  • Catalog Page # N/A
  • Shipping Weight 95.0 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Portable Tool Box
  • Material 16 gal. Steel
  • Overall Width 30"
  • Overall Depth 19"
  • Overall Height 20 1/8"
  • Color Red
  • Finish Powder Coated
  • Number of Pieces 1
  • Storage Capacity 8,581 cu. In.
  • Load Rating 300 lb.
  • Number of Drawers 0
  • Drawer Slides None
  • Number of Trays 2
  • Inside Width 29-3/4"
  • Inside Depth 9-1/2"
  • Inside Height 20"
  • Locking System Lock Cylinder with Double Cut Keys
  • Number of Handles 2
  • Handle Design Sturdy Side Handles
  • Features 16 ga. steel construction with welded seams-no spot welding. Powder Coated finish, Holds both metric and S.A.E. tools, Lid secures tools in position when closed, Locking latch secures tools from unauthorized use, Lock cylinder has double-cut keys for easier locking and unlocking, Weather stripping creates a tight seal against dust and moisture, Gas spring raises lid when unlatched for easy tool access, Sturdy side handles make moving easy, Tool inventory at a glance.
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions


Alternate Products

Alternate Search Terms

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.