Skip Content

Red Rolling Cabinet, Crossover, Width: 26", Depth: 18-3/8", Height: 40-3/4" close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

This item has been discontinued and is unavailable for purchase. Check the Alternate Products selection below for options. For more information call 1-800-GRAINGER (472-4643).

Red Rolling Cabinet, Crossover, Width: 26", Depth: 18-3/8", Height: 40-3/4"

Price: NA

Activate Now

to save with

Select AdvantageSM

Unavailable for purchase, product discontinued


  • Item # 6XFW2
  • Mfr. Model # PR2606MZ
  • UNSPSC # 24112401
  • Catalog Page # N/A
  • Shipping Weight 160.0 lbs.
Country of Origin Not Available Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Rolling Cabinet
  • Series Crossover
  • Width 26"
  • Depth 18-3/8"
  • Height 40-3/4"
  • Number of Drawers 6
  • Color Red
  • Drawer Capacity 100 lb.
  • Drawer Slides Ball Bearing
  • Storage Capacity 8793"
  • Load Rating 2200 lb.
  • Caster Size 5 x 2"
  • Material Steel
  • Gauge 20
  • Caster Type (2) Fixed, (2) Swivel w/Lock
  • Locking System Tubular Lock And Keys
  • Handles 2 Tubular Chrome Plated Side
  • Configuration 6 Drawers: (4) 22-3/8 W x 16-3/8 D x 2-1/2 H, (1) 22-3/8 W x 16-3/8 D x 5-1/2 H, (1) 22-3/8 W x 16-3/8 D x 8-1/2 H, 1 Work Tray, Chrome Plated Towel, Air Tool, And Painted Can Holder
  • Finish Textured Powder Coated
  • Features ,Aluminum Corner Trim, Work Tray
  • For Use With Shop Hand Tools And Power Tools, 6XFW0 Top Chest
  • Includes Casters, Drawer Liners, Towel , Can And Air Tool Holder
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.