Skip Content

 
Pull Handle close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Pull Handle


Technical Specs

  • ItemPull Handle 
  • Load Rated (Y/N)
  • Mounting TypeUnthreaded Through Holes 
  • Material304 Stainless Steel 
  • FinishPolished 
  • Mounting Hole Center to Center28-3/4" 
  • Inner Mounting Hole Ctr. to Ctr.27-1/4" 
  • Projection2-5/8" 
  • Grip Dia.5/8" 
  • Screw Size1/4 

Your Filters:

Clear All
Shop Items By
  • Clearance Items 
Select items to compareView Compare
1 Product
Compare /
Item #
Mfr.
Model #
Availability
Price
Qty
Please use Qty box to add item(s) to cart.
PH-0210

Limited Quantity Available

$43.47 / each

Pull Handle,Polished,28-3/4 In. H
Catalog Page #  NA

Clearance Price $43.47 / each

Price $48.30 / each

Technical Specs

  • ItemPull Handle
  • Load Rated (Y/N)N
  • Mounting TypeUnthreaded Through Holes
  • Material304 Stainless Steel
  • FinishPolished
  • Mounting Hole Center to Center28-3/4"
  • Inner Mounting Hole Ctr. to Ctr.27-1/4"
  • Projection2-5/8"
  • Grip Dia.5/8"
  • Screw Size1/4