Skip Content

Pocket LED Strobe Kit,RPM 30-300,000 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Pocket LED Strobe Kit, RPM 30-300,000

Price $650.50 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 36J801
  • Mfr. Model # PLS Kit
  • UNSPSC # 41115317
  • Catalog Page # 718
  • Shipping Weight 2.15 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Lightweight, pocket-sized strobe can be operated with 1 hand to provide bright, cool, uniform LED light for perfoming visual diagnostics and taking RPM measurements. The wide flash range covers most applications, while the instrument features memory for up to 5 preset flash rates. Includes NIST certificate. CE marked and RoHS compliant.

View More

Technical Specs

  • Item Pocket LED Strobe Kit
  • Flashes per Minute 30-300,000
  • RPM Range 30-300,000
  • Resolution 0.01 to 1.0 FPM
  • Display LCD Alphanumeric
  • Accuracy 0.005%
  • Auto Step Size User Adjustable
  • Auto Step Rate User Adjustable
  • Flash Output (Joules) 1800 Lux
  • External Input/Output Triggers Yes
  • Flash Duration Adj. to 14 Ddegrees/3000 usecs.
  • Power Requirement 115/230 50/60 Hz
  • Recharge Time 4-5 Hours
  • Battery Life 4-5 Hours
  • Includes Recharger, Manual, Kit Case
  • Manufacturers Warranty Length 1 Year
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - General

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.