Skip Content

Paperless Recorder close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

This item has been discontinued and is unavailable for purchase. Check the Alternate Products selection below for options. For more information call 1-800-GRAINGER (472-4643).

Paperless Recorder

Price: NA

Activate Now

to save with

Select AdvantageSM

Item no longer available

  • Item # 5XY65
  • Mfr. Model # DC2C1-U12-00000
  • UNSPSC # 41111906
  • Catalog Page # N/A
  • Shipping Weight 11.1 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Paperless Recorder
  • Voltage Range +/-150mVDC, +/-1.25VDC, +/-2.5VDC, +/- 12.5VDC, +/-25VDC
  • Current Range 4-20mADC, 0-20mADC, 10-50mADC
  • Thermocouple Type J, K, T, E, R, S, B, C, N
  • RTD Type 10 Ohm Cu, 100/200Ohm Pt 385/392,120/1000 Ohm Ni
  • Temp. Range -150 Degrees to 4350 Degrees F (-101 Degrees to 2400 Degrees C)
  • Display Color LCD
  • Channels 12
  • Memory Size Internal1 MB
  • Power Source 100 To 240VAC
  • Characteristics Universal Inputs. Variable Recording Speeds And Sample Times. High Storage Capability, Internal And External Programming. Additional Communication Ports And Alarm Relays Can Be Added
  • Includes 3 1/2 In Disk Drive, Instruction Manual, Software
  • Manufacturers Warranty Length 24 Months
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions


Alternate Products

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.