Skip Content

Paperless Recorder, Power 100 To 240 VAC close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Paperless Recorder, Power 100 To 240 VAC

MONARCH

Price: $1,052.00 / each

Please sign in or register to access lists

Check Availability
Product ships within 9 business days from supplier
  • Item # 1VZZ7
  • Mfr. Model # DC1250-S10
  • UNSPSC # 43201814
  • Catalog Page # N/A
  • Shipping Weight 2.35 lbs.
Country of Origin USACountry of Origin is subject to change.

Technical Specs

  • ItemPaperless Recorder
  • Voltage Range0-250mVDC, 0-1.25VDC, 0-2.5VDC, 0-5VDC, 0-12.5VDC, 0-25VDC
  • Current Range4-20mADC, 0-20mADC, 10-50mADC, 0-50mADC
  • Thermocouple TypeJ, K, T, E
  • RTD Type100 Ohm Pt 385,100 Ohm Pt 392,2 or 3 wire
  • Temp. Range-148 Degrees to 2498 Degrees F (-100 Degrees to 1370 Degrees C)
  • DisplayMono LCD
  • Channels2
  • Memory SizeUp to 2 GB Compact Flasg (Order Separatly)
  • Power Source100 To 240 VAC
  • CharacteristicsTwo Universal Inputs including Frequency and Pulse. Variable Sample Times. High Storage Capacity, Internal Programming. Two Alarm Outputs included. Rechargeable NiMH Battery pack will operate recorder for up to 6 hours in the event of power loss.
  • IncludesInstructions
  • Manufacturers Warranty Length1 Yr
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.