Skip Content

Digital Stroboscope,30 to 20,000 FPM close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Digital Stroboscope, 30 to 20,000 FPM

Price $732.50 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 1UFL1
  • Mfr. Model # 6204-110
  • UNSPSC # 39111706
  • Catalog Page # 811
  • Shipping Weight 3.5 lbs.
Country of Origin USACountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemDigital Stroboscope
  • Flashes per Minute30 to 20,000
  • Resolution0.01 FPM
  • Display6 Digit LCD
  • Accuracy+/-0.002%
  • Average Power (W)13
  • Phase ShiftInternal
  • Flash Output (Joules)230 mJoule
  • External Input/Output TriggersYes
  • Flash Duration8 to 20 uSec
  • Power RequirementInternal Rechargeable NiMH Battery
  • Recharge TimeLess Than 4 Hr
  • Battery LifeTypically 2 Hr @ 1800 FPM
  • Includes115/230 V Charger and Instructions
  • Manufacturers Warranty Length1 Year

Compliance and Restrictions

None

Alternate Products


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(1 Question : 1 Answer)

Ask your questions. Share your answers.

 
 
« Back
 
 
1 year, 3 months ago
by
Read all my Q&A
 
Please wait while more information about Theabs is loaded.
Additional information about Theabs could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
For business customers we offer a special order service for specific parts not stocked by Grainger. The part number to order is PSC-2U. Please call us at 1-800-Grainger for more information regarding ordering this specific item. Thank you for using Grainger Ask & Answer.
1 year, 3 months ago
by
Read all my Q&A
 
Please wait while more information about CorrieE is loaded.
Additional information about CorrieE could not be loaded.
-1point
0out of 1found this answer helpful.
Was this helpful?helpful0unhelpful1
1 of 1
1 of 1