Skip Content

Pressure/Temperature Data Logger 350 Psi close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Pressure/Temperature Data Logger 350 Psi

Price $574.50 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 36J810
  • Mfr. Model # Pressure Track-It 350
  • UNSPSC # 20122903
  • Catalog Page # 734
  • Shipping Weight 1.4 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Unit is submersible and records up to 64,000 samples.

View More

Technical Specs

  • Item Data Logger
  • Type Pressure And Temperature
  • Temp. Range (F) -4 to 185 F, -20 to 85 C
  • Pressure Range 350 PSI
  • Accuracy +/- 1%
  • Battery Life 3 years
  • Sample Point Storage 64,000
  • Digital Readout No
  • AC Adapter No
  • Waterproof Yes
  • Connection Size USB Mini
  • Time Intervals 2 sec. Up to 24 hr.
  • Alarm Yes
  • Resists Water, Corrosives
  • Width (In.) 2.19
  • Dia. 1.95"
  • Software Required Yes
  • Special Features 1/4" NPT Male
  • Compatible With Windows
  • Includes Software and Cable
  • Manufacturers Warranty Length 1 Year
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - General

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.