Skip Content

Ear Plugs,33dB,W/o Cord,Reg close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Ear Plugs, 33dB, W/o Cord, Reg

Price $150.25 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.


Invalid Zip Code


Ship to: (Change)


Invalid Zip Code

  • Item # 9XJ41
  • Mfr. Model # 6875
  • UNSPSC # 46181901
  • Catalog Page # N/A
  • Shipping Weight 2.25 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Corded/Without Cord Without Cord
  • Item Ear Plugs
  • Disposable/Reusable Disposable
  • Pairs Per Package 500
  • Size Universal
  • Noise Reduction Rating NRR 33dB
  • Metal Detectable No
  • Series Meteors(R)
  • Shape Contoured
  • Plug Color Green
  • Plug Material Foam
  • Packaging Disposable Ear Plug Dispenser Bottle
  • Green Environmental Attribute Does Not Contain PVC
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • Green Product - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item has one or more environmentally preferable attributes. For additional information, see the Tech Specs tab on the product description page.

  • This item has been restricted from sale in the following countries: Austria, Australia, Belgium, Bulgaria, Brazil, Cyprus, Czech Republic, Germany, Denmark, Estonia, Spain, Finland, France, United Kingdom, Greece, Croatia, Hungary, Ireland, Italy, Japan, Lithuania, Luxembourg, Latvia, Malta, Netherlands, Norway, New Zealand, Poland, Portugal, Romania, Sweden, Slovenia, Slovakia and Turkey.

  • This item is restricted for international sale.


Dispenses Meteors® disposable ear plugs directly into your hand. Mount it in close proximity to workers to promote increased compliance. When the recyclable PlugStation is empty, simply dispose of it and hang a new one.
Exceptionally comfortable Meteors ear plugs can help to reduce audible noise in work environments. They are made of soft, slow-recovery foam with a curved design whose contours follow the slope of the ear canal, for less pressure at the smallest part. Easily rolled down for comfortable insertion.

Alternate Products

Alternate Search Terms

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.