Skip Content

PVC-Free Foam Ear Plugs close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

PVC-Free Foam Ear Plugs

MOLDEX


Technical Specs

  • Noise Reduction Rating NRR33dB 
  • Metal DetectableNo 
  • SizeUniversal 
  • Plug ColorGreen 
  • Plug MaterialPVC-Free Foam 
  • ItemEar Plugs 
Price:$50-$60 
Corded/Without Cord
Please Select
Cord Color
Please Select
Pairs Per Package
Please Select
Select items to compareView Compare
2 Products
Compare /
Item #
Mfr.
Model #
Corded/Without Cord
Cord Color
Pairs Per Package
Availability
Price
Qty
6970
Corded
Green
100

$53.20 / pkg. of 100

Ear Plugs,33dB,Corded,Univ,PK100
Catalog Page #  2230 

Price: $53.20 / pkg. of 100

Technical Specs

  • Corded/Without CordCorded
  • Noise Reduction Rating NRR33dB
  • Metal DetectableNo
  • SizeUniversal
  • Plug ColorGreen
  • Cord ColorGreen
  • Plug MaterialPVC-Free Foam
  • ItemEar Plugs
  • Pairs Per Package100
6870
Without Cord
200

$53.85 / pkg. of 200

Ear Plugs,33dB,W/o Cord,Univ,PK200
Catalog Page #  2230 

Price: $53.85 / pkg. of 200

Technical Specs

  • Corded/Without CordWithout Cord
  • Noise Reduction Rating NRR33dB
  • Metal DetectableNo
  • SizeUniversal
  • Plug ColorGreen
  • Plug MaterialPVC-Free Foam
  • ItemEar Plugs
  • Pairs Per Package200