Skip Content

Moldex(TM) 7000 Series Half Mask,M close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Moldex(TM) 7000 Series Half Mask, M

Price $19.92 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.


Invalid Zip Code


Ship to: (Change)


Invalid Zip Code

  • Item # 6DMT9
  • Mfr. Model # 7002
  • UNSPSC # 46182002
  • Catalog Page # 2396
  • Catalog Group # D6326
  • Shipping Weight 0.35 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Half Mask Respirator
  • Size M
  • Facepiece Material Thermoplastic Elastomer
  • Cartridges Included No
  • Configured For Dual Cartridge
  • Connection Bayonet
  • Head Harness Material Thermoplastic Elastomer
  • Suspension Yolk and Cradle
  • Includes Facepiece Only
  • Standards NIOSH
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item has been restricted from sale in the following countries: Austria, Australia, Belgium, Bulgaria, Brazil, Cyprus, Czech Republic, Germany, Denmark, Estonia, Spain, Finland, France, United Kingdom, Greece, Croatia, Hungary, Ireland, Italy, Japan, Lithuania, Luxembourg, Latvia, Malta, Netherlands, Norway, New Zealand, Poland, Portugal, Romania, Sweden, Slovenia, Slovakia and Turkey.

  • This item is restricted for international sale.


7000 Series Half-Facepiece
Curved neck buckle and adjustable head cradle conform to facial contours and provide a comfortable fit without pressure points. Compact design for a large field of vision; ideal for wear under welding helmets. Modern, high-tech appearance.
Half- and Full-Facepiece Respirators
Filters and cartridges sold separately this page.

Alternate Search Terms

Rated 5 out of 5 by 1reviewer.
Rated 5 out of 5 by My sister, a cross country trucker and non smoker, was diagnosed with lung cancer from diesel smoke.I went to GRAINGER in Ft Myers FL and settled on the MOLDEX 7002 half face respirator with #7600 cartridges.After a year of usage and changing cartridges monthly - I AM WELL PLEASED and happy the night sweats are gone and my energy has come back.I work around passing diesel equipment and did NOT understand the smoke and soot was killing me!THANK YOU MOLDEX!THANK YOU GRAINGER!I shall live! being your valued customer. May 8, 2014
  • 2015-11-25 T19:27:15.629-06:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_1, tr_1
  • loc_en_US, sid_6DMT9, prod, sort_default
1-1 of 1

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.