Skip Content

Foam Ear Plugs close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Foam Ear Plugs

MOLDEX


Technical Specs

  • Metal DetectableNo 
  • Plug MaterialFoam 
  • ItemEar Plugs 
Corded/Without Cord
Please Select
Noise Reduction Rating NRR
Please Select
Size
Please Select
Plug Color
Please Select
Cord Color
Please Select
Pairs Per Package
Please Select
Select items to compareView Compare
5 Products
Compare /
Item #
Mfr.
Model #
Corded/Without Cord
Noise Reduction Rating NRR
Size
Plug Color
Cord Color
Pairs Per Package
Availability
Price
Qty
6632
Corded
28dB
S
Green
Green

$53.25 / pkg. of 100

Ear Plugs,28dB,Corded,Sml,PK100
Catalog Page #  NA

Price: $53.25 / pkg. of 100

Technical Specs

  • Corded/Without CordCorded
  • Noise Reduction Rating NRR28dB
  • Metal DetectableNo
  • SizeS
  • Plug ColorGreen
  • Cord ColorGreen
  • Plug MaterialFoam
  • ItemEar Plugs
6609
Corded
33dB
Universal
Camouflage

$58.05 / pkg. of 100

Ear Plugs,33dB,Corded,Univ,PK100
Catalog Page #  NA

Price: $58.05 / pkg. of 100

Technical Specs

  • Corded/Without CordCorded
  • Noise Reduction Rating NRR33dB
  • Metal DetectableNo
  • SizeUniversal
  • Plug ColorCamouflage
  • Plug MaterialFoam
  • ItemEar Plugs
6634
Without Cord
28dB
Regular
Green
250

$77.65 / pkg. of 250

Ear Plugs,28dB,W/o Cord,Reg,PK250
Catalog Page #  NA

Price: $77.65 / pkg. of 250

Technical Specs

  • Corded/Without CordWithout Cord
  • Noise Reduction Rating NRR28dB
  • Metal DetectableNo
  • SizeRegular
  • Plug ColorGreen
  • Plug MaterialFoam
  • ItemEar Plugs
  • Pairs Per Package250
6630
Without Cord
28dB
S
Green

$54.20 / pkg. of 200

Ear Plugs,28dB,W/o Cord,Sml,PK200
Catalog Page #  NA

Price: $54.20 / pkg. of 200

Technical Specs

  • Corded/Without CordWithout Cord
  • Noise Reduction Rating NRR28dB
  • Metal DetectableNo
  • SizeS
  • Plug ColorGreen
  • Plug MaterialFoam
  • ItemEar Plugs
6608
Without Cord
33dB
Universal
Camouflage

$56.65 / pkg. of 200

Ear Plugs,33dB,W/o Cord,Univ,PK200
Catalog Page #  NA

Price: $56.65 / pkg. of 200

Technical Specs

  • Corded/Without CordWithout Cord
  • Noise Reduction Rating NRR33dB
  • Metal DetectableNo
  • SizeUniversal
  • Plug ColorCamouflage
  • Plug MaterialFoam
  • ItemEar Plugs