Skip Content

Filter Disk Piggyback Adapter,PK2 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Filter Disk Piggyback Adapter, PK2

MOLDEX

Price: $7.37 / pkg. of 2

Please sign in or register to access lists

  • Item # 6DMV7
  • Mfr. Model # 7920
  • UNSPSC # 46182005
  • Catalog Page # 2362
  • Shipping Weight 0.16 lbs.
Country of Origin ChinaCountry of Origin is subject to change.

Technical Specs

  • ItemFilter Disk Piggyback Adapter
  • For Use With7000 Series Half Mask and 9000 Series Full face Respirators
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item has been restricted from sale in the following countries: Austria, Australia, Belgium, Bulgaria, Brazil, Cyprus, Czech Republic, Germany, Denmark, Estonia, Spain, Finland, France, United Kingdom, Greece, Croatia, Hungary, Ireland, Italy, Japan, Lithuania, Luxembourg, Latvia, Malta, Netherlands, Norway, New Zealand, Poland, Portugal, Romania, Sweden, Slovenia, Slovakia and Turkey.

Details

Moldex® Half- and Full-Facepiece Respirators
Filters and cartridges sold separately this page.

Product content provided by supplier

Alternate Search Terms


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(1 Question : 1 Answer)

Ask your questions. Share your answers.

 
 
« Back
 
 
can N95 filters be used with this adapter or will they fall out. iif they fall can the pre-fillter retainer, item #6DMV0 be, used in conjunction with the piggyback adapter to hold it in place?
2 years, 6 months ago
by
Read all my Q&A
 
Please wait while more information about demondaveman is loaded.
Additional information about demondaveman could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Grainger has contacted the product supplier and have been advised by them of the following:

N95 filters cannot be used with this adapter. The piggyback adapter is for the P100 low-profile filter only. In this particular mask there is no option to use the N95 standalone; they can only be used as prefilters. You could of course use the P100 for dust applications in place of the N95. It is just 99.97% efficient in filtering out particles that are 0.3 microns or larger rather than only 95%. Also, the P100 can be used particulates containing oil as well. The N95 would be for non-oil particulates only.

Thank you for using Grainger Ask and Answer
2 years, 6 months ago
by
Read all my Q&A
 
Please wait while more information about MeganS is loaded.
Additional information about MeganS could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
1 of 1
1 of 1