Skip Content

Ear Plugs,27dB,Corded,Univ,PK50 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Ear Plugs, 27dB, Corded, Univ, PK50

Price $84.10 / pkg. of 50

Please sign in or register to access lists

Go

Ship to: 37201 (Change)

Go

Invalid Zip Code


NASHVILLE branch 513

  • Item # 6DMW3
  • Mfr. Model # 6455
  • UNSPSC # 46181901
  • Catalog Page # N/A
  • Catalog Group # H1488
  • Shipping Weight 0.65 lbs.
Country of Origin USACountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Corded/Without CordCorded
  • ItemEar Plugs
  • Disposable/ReusableReusable
  • Pairs Per Package50
  • SizeUniversal
  • Noise Reduction Rating NRR27dB
  • Metal DetectableNo
  • SeriesJetz(R)
  • ShapeFlanged
  • Plug ColorGreen
  • Plug MaterialTPE
  • Cord ColorGreen
  • PackagingBox
  • StandardsANSI S3.19-1974
  • Green Environmental AttributeDoes Not Contain PVC
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Green Product - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item has one or more environmentally preferable attributes. For additional information, see the Tech Specs tab on the product description page.

  • This item has been restricted from sale in the following countries: Austria, Australia, Belgium, Bulgaria, Brazil, Cyprus, Czech Republic, Germany, Denmark, Estonia, Spain, Finland, France, United Kingdom, Greece, Croatia, Hungary, Ireland, Italy, Japan, Lithuania, Luxembourg, Latvia, Malta, Netherlands, Norway, New Zealand, Poland, Portugal, Romania, Sweden, Slovenia, Slovakia and Turkey.

Details

These reusable earplugs provide comfortable hearing protection; replace every 3 to 6 months, depending upon use. The grip stems allow hygienic insertion. The cord helps you keep track of your earplugs and prevent loss.

Alternate Search Terms


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.