Skip Content

 
Ear Muff close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Ear Muff

Technical Specs

  • Dielectric No 
Ear Muff Style
Please Select
Noise Reduction Rating NRR
Please Select
Color
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

No Filters Selected
Select items to compare View Compare
3 Products
Compare /
Item #
Mfr.
Model #
Ear Muff Style
Noise Reduction Rating NRR
Color
Price
Qty
Please use Qty box to add item(s) to cart.
6201
Multi-Position
25dB
Black

$21.61 / each

Enter location to check availability
Catalog Page #  NA

Price $21.61 / each

Technical Specs

  • Ear Muff Style Multi-Position
  • Noise Reduction Rating NRR 25dB
  • Dielectric No
  • Color Black
6200
Multi-Position
26dB
Iridescent

$31.05 / each

Enter location to check availability
Catalog Page #  NA

Price $31.05 / each

Technical Specs

  • Ear Muff Style Multi-Position
  • Noise Reduction Rating NRR 26dB
  • Dielectric No
  • Color Iridescent
6100
Over-the-Head
29dB
Iridescent

$55.10 / each

Enter location to check availability
Catalog Page #  NA

Price $55.10 / each

Technical Specs

  • Ear Muff Style Over-the-Head
  • Noise Reduction Rating NRR 29dB
  • Dielectric No
  • Color Iridescent
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More