Skip Content

Stacking Tray,ESD,L 19 1/2 In,W19 1/2 In close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Stacking Tray, ESD, L 19 1/2 In, W19 1/2 In

Price $50.10 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.


Invalid Zip Code


Ship to: (Change)


Invalid Zip Code

  • Item # 2TU41
  • Mfr. Model # 6290005167
  • UNSPSC # 41104703
  • Catalog Page # 2044
  • Shipping Weight 2.8 lbs.
Country of Origin USACountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemStacking Tray
  • TypeESD
  • Overall Length (In.)19-1/2
  • Overall Width (In.)19-1/2
  • Overall Depth (In.)1-1/4
  • Inside Length (In.)18-1/2
  • Inside Width (In.)18-1/2
  • Inside Depth (In.)1-1/8
  • ColorBlack
  • MaterialFiberglass Reinforced Composite
  • ResistsSolvents and Chemicals
  • Temp. Range (F)-60 to 250
  • Load Capacity (Lb.)200
  • Package Quantity1
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions



ESD Trays
• Black fiberglass-reinforced thermoset composite material Load capacity: 100 to 200 lb. Temp. range: -60° to 250°F constant
Minimize handling of PC boards and other electronic components. Conductive range: formulation for basic ESD trays and stacking ESD trays is =105; formulation for trays with drop sides is 105 to 109.

Alternate Products

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.