Skip Content

Stack Container,23-3/5x12x6,White close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Stack Container, 23-3/5x12x6, White

Price $43.70 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 39H995
  • Mfr. Model # 8083085269
  • UNSPSC # 24112003
  • Catalog Page # 2035
  • Catalog Group # H3428
  • Shipping Weight 5.4 lbs.
Country of Origin USACountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemStacking Container
  • Width12"
  • Length23-3/8"
  • Height6"
  • Inside Bottom Length21"
  • Inside Bottom Depth5-7/8"
  • Inside Bottom Width11"
  • Inside Height5-7/8"
  • Inside Length21"
  • Inside Width11"
  • Outside Top Length23-3/8"
  • Outside Top Width12"
  • Outside Top Depth6"
  • Outer Height6"
  • Outer Length23-3/8"
  • Outside Width12"
  • Capacity0.8 cu. ft.
  • Stacking Capacity2100 lb.
  • Load Capacity300 lb.
  • ColorWhite
  • MaterialFiberglass Reinforced Thermoset Composite
  • DesignHigh Strength, Durable, All Corners Radiused, Integral Molded-In Handles
  • FinishSmooth
  • ResistsCutting Oils, Mild Acids, Alkaline Solutions
  • Temp. Range-60 to 250 Degrees F
  • Case Quantity6
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Details

Toteline™ Fiberglass Stacking Containers
• Fiberglass-reinforced thermoset composite construction Temp. range: -60° to 250°F constant
Durable containers resist cutting oils, grease and solvents. Feature radius corners and integral molded-in handles for safe and easy handling. Easy to clean with hot water or steam using standard detergents. Ideal for forgings, machined parts, stampings, ceramics, rubber, and other hot parts emerging from molds or processing machines.

Alternate Products


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.