Skip Content

Stacking Container,8x15x33 In.,White close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Stacking Container, 8x15x33 In., White

Price $65.55 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.


Invalid Zip Code


Ship to: (Change)


Invalid Zip Code

  • Item # 8PTU8
  • Mfr. Model # 814408 WHITE
  • UNSPSC # 24112110
  • Catalog Page # 2035
  • Catalog Group # F1543
  • Shipping Weight 12.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Stacking Container
  • Type Stackable
  • Outside Top Length 33"
  • Outside Top Width 15-5/8"
  • Outside Top Depth 8"
  • Outer Height 8"
  • Outer Length 33"
  • Outside Width 15-3/5"
  • Load Capacity 400 lb.
  • Color White
  • Material Fiberglass Reinforced Plastic
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions



Durable containers resist cutting oils, grease and solvents. Feature radius corners and integral molded-in handles for safe and easy handling. Easy to clean with hot water or steam using standard detergents. Ideal for forgings, machined parts, stampings, ceramics, rubber, and other hot parts emerging from molds or processing machines. Temp. range: -60° to 250°F constant.

Alternate Search Terms

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.