Skip Content

Parts Washing Box,L 17 3/4 In,Gray close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Parts Washing Box, L 17 3/4 In, Gray

Price $51.35 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 1UVP5
  • Mfr. Model # 81904851362585
  • UNSPSC # 24112404
  • Catalog Page # 1851
  • Shipping Weight 2.8 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Metal Parts Washing Totes
• Fiberglass-reinforced thermoset composite construction Load capacity: 150 lb. Temp. range: -60° to 250°F
Stackable boxes are kinder to metal parts than metal baskets. Easily cleaned in hot water or steam using standard industrial detergents. Holes in bottom are 1/4" dia., and slots in sidewalls for faster draining are 2-1/2" x 5/16". Gray color. No. 1UVP5 includes molded-in handles.

View More

Technical Specs

  • Item Heavy Duty Parts Washing Box
  • Type Industrial Duty
  • Inside Bottom Length 15-5/8"
  • Inside Bottom Depth 4"
  • Inside Bottom Width 9-1/2"
  • Outside Top Length 17-3/4"
  • Outside Top Width 10-1/2"
  • Outside Top Depth 4-1/8"
  • Stacking Capacity 3500 lbs.
  • Load Capacity 150 lbs.
  • Color Gray
  • Material Fiberglass Reinforced Composite
  • Finish Smooth
  • Resists Solvents and Chemicals
  • Temp. Range -60 to 250 Degrees F
  • Case Quantity 14
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Search Terms

Customer Reviews


Rated 2 out of 5 by 1reviewer.
Rated 2 out of 5 by The cutout areas are rough with frayed fiberglass.I expected all surfaces to be smooth. June 21, 2013
  • 2016-04-27 T23:15:27.286-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_1, tr_1
  • loc_en_US, sid_1UVP5, prod, sort_default
1-1 of 1

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.