Skip Content

Mold Mildew Stain Remover, 32 oz. Trigger Spray, 1 EA close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Mold Mildew Stain Remover, 32 oz. Trigger Spray, 1 EA

Price $10.27 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 6XFG7
  • Mfr. Model # FG502
  • UNSPSC # 47131827
  • Catalog Page # 1635
  • Shipping Weight 2.5 lbs.
Country of Origin Not Available Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Mold Mildew Stain Remover
  • Application Method Trigger Spray
  • Size 32 oz.
  • Color Clear
  • For Use On Interior, Exterior, Wood, Plastic, Vinyl, Concrete, Brick, Tile, Grout, Garbage Cans, Outdoor Furniture, Tubs, Toilets, Fiberglass, Shower Doors, Curtains, Counters, Sinks
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

Customer Reviews


Rated 5 out of 5 by 2reviewers.
Rated 5 out of 5 by I used this product in my bathroom above the shower area, it worked way better then I expected. It has been six months since my first use, and the mold still has not come back. July 23, 2014
Rated 5 out of 5 by This Product worked EXACTLY as it said it would on the label. I had mold creeping through the grout in some of our showers, and mold all over the ceilings, and with a bottle and about 10 min the mold was gone and the ceiling and walls and grout were all white again. August 6, 2012
  • 2016-04-27 T23:13:25.698-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_2, tr_2
  • loc_en_US, sid_6XFG7, prod, sort_default
1-2 of 2

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.