Skip Content

Mold Blocker, 32 oz. Trigger Spray, 1 EA close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Mold Blocker, 32 oz. Trigger Spray, 1 EA

Price $13.59 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 6XFG8
  • Mfr. Model # FG516T
  • UNSPSC # 47131805
  • Catalog Page # 1635
  • Shipping Weight 2.24 lbs.
Country of Origin Not Available Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Mold Blocker
  • Application Method Trigger Spray
  • Size 32 oz.
  • Color Clear
  • For Use On Interior, Exterior, Glazed Tiles, Tubs, Shower Curtains, Stalls, Window Sills, Cabinets, Garbage Cans, Bedding, Apparel, Upholstery, Carpets
  • Recommended Dilution Ready To Use
  • Standards EPA Registration No. 4091-12
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

  • This product contains a chemical that is regulated under California Proposition 65.

    Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(1 Question : 1 Answer)

Ask your questions. Share your answers.

 
 
« Back
 
 
 
1 answer

Mold on concrete

I have white fuzzy mold on my concrete under my fountain. Can I use this product?
3 years, 2 months ago
by
Read all my Q&A
 
Please wait while more information about Marlena is loaded.
Additional information about Marlena could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Grainger has contacted the product supplier and has been advised by them of the following: Grainger part number 6XFG8 will be ideal for treating the area once the mold has been removed. You may consider using part number 13E052 to clean the concrete first.

Thank you for using Grainger Ask and Answer
3 years, 1 month ago
by
Read all my Q&A
 
Please wait while more information about BobM is loaded.
Additional information about BobM could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2016-02-06 T20:06:44.491-06:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_6XFG8, prod, sort_default
1 of 1
  • 2016-02-06 T20:06:44.492-06:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_6XFG8, prod, sort_default
1 of 1