Skip Content

House Cleaner and Mildew Killer, 56 oz. Hose End Spray, 1 EA close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

House Cleaner and Mildew Killer, 56 oz. Hose End Spray, 1 EA

Price $13.76 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 6XFG9
  • Mfr. Model # FG511
  • UNSPSC # 40142007
  • Catalog Page # 1635
  • Shipping Weight 4.55 lbs.
Country of Origin Not Available Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Deck and Fence, Outdoor, Roof, and House and Siding Cleaners
May be used in a pressure washer.
Outdoor Cleaners

View More

Technical Specs

  • Item House Cleaner and Mildew Killer
  • Application Method Hose End Spray
  • Size 56 oz.
  • Color Clear
  • Coverage 4000 sq. ft.
  • For Use On Wood, Vinyl, Brick, Siding, Aluminum, Stucco, Concrete, Roofs, Trim, Painted Decks, Fences, Driveways
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

Customer Reviews


Rated 2 out of 5 by 1reviewer.
Rated 2 out of 5 by I love this product. I usually get it in the gallon and use a garden sprayer. It is quick to clear, sometimes with a small amount of effort on my part. But this mechanicism for attaching to sprayer is horrible. The control to change position is impossible, takes two hands and still messy. The Windex spray attacher allows me to do this with one hand.. But this is awful. I will pour it in my garden sprayer because the product itself is very good.I also bought some for a friend and I need to call her and get it back for return. She will never be able to manage the controls.. Sorry. April 28, 2014
  • 2016-05-02 T02:02:18.219-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_1, tr_1
  • loc_en_US, sid_6XFG9, prod, sort_default
1-1 of 1

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.