Skip Content

 
GN Kitchen Faucet,2.2 gpm,4-3/4In Spout close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Gooseneck Kitchen Faucet, Wrist Blade Handle


Technical Specs

  • ItemGooseneck Kitchen Faucet 
  • Faucet OperationManual 
  • Number of Handles
  • Handle TypeWrist Blade 
  • Flow Rate1.5 gpm 
  • Number of Holes
  • Mounting Hole Center to Center4" 
  • ADA CompliantYes 
  • MountingDeck 
  • For Drinking Water ApplicationsLow Lead Compliant 
  • For Drinking Water Applications in CA, VT, MD, LACertified Low Lead Compliant 
Body Material
Please Select
Connection
Please Select

Your Filters:

No Filters Selected
Select items to compareView Compare
2 Products
Compare /
Item #
Mfr.
Model #
Body Material
Connection
Availability
Price
Qty
Please use Qty box to add item(s) to cart.
8948
Cast Metal
1/2"

$158.00 / each

GN Kitchen Faucet,2.2 gpm,4-3/4In Spout
Catalog Page #  3830 

Price $158.00 / each

Technical Specs

  • ItemGooseneck Kitchen Faucet
  • Faucet OperationManual
  • Number of Handles2
  • Handle TypeWrist Blade
  • Flow Rate1.5 gpm
  • Number of Holes2
  • Mounting Hole Center to Center4"
  • Body MaterialCast Metal
  • ADA CompliantYes
  • MountingDeck
  • Connection1/2"
  • For Drinking Water ApplicationsLow Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LACertified Low Lead Compliant
8938
Metal
1/2" IPS

$165.00 / each

GN Kitchen Faucet,2 gpm,4-9/16In Spout
Catalog Page #  3834 

Price $165.00 / each

Technical Specs

  • ItemGooseneck Kitchen Faucet
  • Faucet OperationManual
  • Number of Handles2
  • Handle TypeWrist Blade
  • Flow Rate1.5 gpm
  • Number of Holes2
  • Mounting Hole Center to Center4"
  • Body MaterialMetal
  • ADA CompliantYes
  • MountingDeck
  • Connection1/2" IPS
  • For Drinking Water ApplicationsLow Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LACertified Low Lead Compliant