Skip Content

 
Flush Valve Retrofit Kit close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Flush Valve Retrofit Kit


Technical Specs

  • ItemFlush Valve Retrofit Kit 
  • Power Source(4)AA Batteries 
  • Mounting PositionTop 
  • Height7-1/2" 
  • Length3-1/2" 
Fixture Type
Please Select
Converts
Please Select
Gallons per Flush
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

Clear All
SG_Brand
  • MOEN COMMERCIAL 
Select items to compareView Compare
3 Products
Compare /
Product #
Mfr.
Model #
Fixture Type
Converts
Gallons per Flush
Price
Qty
Please use Qty box to add item(s) to cart.
8310R16
Toilet
Manual to Automatic
1.6

$557.00 / each

Enter location to check availability
Retrofit Kit,Toilet,Top Mount,1.6 GPF
Catalog Page #  NA

Price $557.00 / each

Technical Specs

  • ItemFlush Valve Retrofit Kit
  • Fixture TypeToilet
  • ConvertsManual to Automatic
  • Power Source(4)AA Batteries
  • Mounting PositionTop
  • Gallons per Flush1.6
  • Height7-1/2"
  • Length3-1/2"
8310DF16
Toilet
Manual to Dual Flush Automatic
1.0/1.6

$693.50 / each

Enter location to check availability
Closet Dual Flush Valve,1.0/1.6 gpf
Catalog Page #  NA

Price $693.50 / each

Technical Specs

  • ItemFlush Valve Retrofit Kit
  • Fixture TypeToilet
  • ConvertsManual to Dual Flush Automatic
  • Power Source(4)AA Batteries
  • Mounting PositionTop
  • Gallons per Flush1.0/1.6
  • Height7-1/2"
  • Length3-1/2"
8312R10
Urinal
Manual to Automatic
1.0

$560.00 / each

Enter location to check availability
Retrofit Kit,Urinal,Top Mount,1.0 GPF
Catalog Page #  NA

Price $560.00 / each

Technical Specs

  • ItemFlush Valve Retrofit Kit
  • Fixture TypeUrinal
  • ConvertsManual to Automatic
  • Power Source(4)AA Batteries
  • Mounting PositionTop
  • Gallons per Flush1.0
  • Height7-1/2"
  • Length3-1/2"
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More