Skip Content

 
Bathroom Faucet, Metal close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Bathroom Faucet, Metal

MOEN COMMERCIAL


Technical Specs

  • ItemBathroom Faucet 
  • Faucet OperationManual 
  • Number of Handles
  • Connection1/2" IPS 
  • Body MaterialMetal 
  • Faucet SpoutRigid 
  • ADA CompliantYes 
  • Drain TypeNone 
  • For Drinking Water ApplicationsLow Lead Compliant 
  • For Drinking Water Applications in CA, VT, MD, LACertified Low Lead Compliant 
BrandMOEN COMMERCIAL 
Handle Type
Please Select
Flow Rate
Please Select
Number of Holes
Please Select
Mounting Hole Center to Center
Please Select
Mounting Type
Please Select
Select items to compareView Compare
2 Products
Compare /
Item #
Mfr.
Model #
Handle Type
Flow Rate
Number of Holes
Mounting Hole Center to Center
Mounting Type
Availability
Price
Qty
Please use Qty box to add item(s) to cart.
8966
Tri-Blade
2.2 gpm
3
8"
Widespread

$219.75 / each

Faucet,Manual,Knob,1/2 In. IPS,2.2 gpm
Catalog Page #  3830 

$219.75 / each

Technical Specs

  • ItemBathroom Faucet
  • Faucet OperationManual
  • Number of Handles2
  • Handle TypeTri-Blade
  • Connection1/2" IPS
  • Flow Rate2.2 gpm
  • Number of Holes3
  • Mounting Hole Center to Center8"
  • Body MaterialMetal
  • Faucet SpoutRigid
  • ADA CompliantYes
  • Drain TypeNone
  • Mounting TypeWidespread
  • For Drinking Water ApplicationsLow Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LACertified Low Lead Compliant
8800
Wrist Blade
1.5 gpm
2
4"
Centerset

$176.50 / each

Faucet,Manual,Blade,1/2 In. IPS,1.5 gpm
Catalog Page #  3830 

$176.50 / each

Technical Specs

  • ItemBathroom Faucet
  • Faucet OperationManual
  • Number of Handles2
  • Handle TypeWrist Blade
  • Connection1/2" IPS
  • Flow Rate1.5 gpm
  • Number of Holes2
  • Mounting Hole Center to Center4"
  • Body MaterialMetal
  • Faucet SpoutRigid
  • ADA CompliantYes
  • Drain TypeNone
  • Mounting TypeCenterset
  • For Drinking Water ApplicationsLow Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LACertified Low Lead Compliant