Skip Content

 
Automatic Flush Valve close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Automatic Flush Valve

Technical Specs

  • Item Automatic Flush Valve 
  • Exposed/Concealed Exposed 
  • Rough-In 11-1/2" 
Fixture Type
Please Select
Power Source
Please Select
Gallons per Flush
Please Select
Inlet Size
Please Select
Spud Coupling
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

Clear All
SG_Brand
  • MOEN COMMERCIAL 
Select items to compare View Compare
4 Products
Compare /
Item #
Mfr.
Model #
Fixture Type
Power Source
Gallons per Flush
Inlet Size
Spud Coupling
Price
Qty
Please use Qty box to add item(s) to cart.
8311
Toilet
(4)AA Batteries
1.28
1"
1-1/2"

$710.00 / each

Enter location to check availability
Catalog Page #  NA

Price $710.00 / each

Technical Specs

  • Item Automatic Flush Valve
  • Fixture Type Toilet
  • Exposed/Concealed Exposed
  • Power Source (4)AA Batteries
  • Gallons per Flush 1.28
  • Inlet Size 1"
  • Spud Coupling 1-1/2"
  • Rough-In 11-1/2"
8310
Toilet
(4)AA Batteries
1.6
1-1/2"
1-1/2"

$719.00 / each

Enter location to check availability
Catalog Page #  NA

Price $719.00 / each

Technical Specs

  • Item Automatic Flush Valve
  • Fixture Type Toilet
  • Exposed/Concealed Exposed
  • Power Source (4)AA Batteries
  • Gallons per Flush 1.6
  • Inlet Size 1-1/2"
  • Spud Coupling 1-1/2"
  • Rough-In 11-1/2"
8311AC12
Toilet
12VAC
1.28
1-1/2"
1-1/2"

$710.00 / each

Enter location to check availability
Catalog Page #  NA

Price $710.00 / each

Technical Specs

  • Item Automatic Flush Valve
  • Fixture Type Toilet
  • Exposed/Concealed Exposed
  • Power Source 12VAC
  • Gallons per Flush 1.28
  • Inlet Size 1-1/2"
  • Spud Coupling 1-1/2"
  • Rough-In 11-1/2"
8312
Urinal
(4)AA Batteries
1
3/4"
3/4"

$719.00 / each

Enter location to check availability
Catalog Page #  NA

Price $719.00 / each

Technical Specs

  • Item Automatic Flush Valve
  • Fixture Type Urinal
  • Exposed/Concealed Exposed
  • Power Source (4)AA Batteries
  • Gallons per Flush 1
  • Inlet Size 3/4"
  • Spud Coupling 3/4"
  • Rough-In 11-1/2"
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More

Alternate Search Terms