Skip Content

Utility Bed For Golf Cars,46 Wx41 Dx28 H close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Utility Bed For Golf Cars, 46 Wx41 Dx28 H

Price $3,253.00 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: 60008 (Change)

Go

Invalid Zip Code

ARLINGTON HEIGHTS branch 149

  • Item # 4HFZ6
  • Mfr. Model # MS-GCUB
  • UNSPSC # 24112401
  • Catalog Page # 1063
  • Shipping Weight 170.0 lbs.
Country of Origin USACountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemGolf Car Utility Bed
  • TypeSpecialty
  • Width46"
  • Height28"
  • MaterialAluminum w/Stainless and Galvanized Steel Hardware
  • Depth41"
  • Gauge1/8"
  • ColorSilver
  • FinishTread Plate
  • Locking SystemPaddle Latch w/Key Lock
  • Capacity200 lb.
  • Resistant ToRust
  • IncludesA Large Weather Protected Area To Hold Items 4HFZ2 or 4HFZ8, Unique Interlocking Door And Lid Design For Complete/Easy Access To Contents, Large Rear Bin w/Rain Cover For Misc Items, Universal Mounting Frame, Hardware, Instructions
How can we improve our Technical Specifications?

Compliance and Restrictions

None


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.