Skip Content

PM Accessory Kit,For 4HFZ2 And 4HFZ8 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

PM Accessory Kit, For 4HFZ2 And 4HFZ8

Price $206.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.


Invalid Zip Code


Ship to: (Change)


Invalid Zip Code

  • Item # 4HGA1
  • Mfr. Model # MS-PMAK
  • UNSPSC # 24111507
  • Catalog Page # 1063
  • Shipping Weight 3.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item PM Accessory Kit
  • Material 600 Denier Water Proof Nylon, Polypropylene Plastic And Steel
  • For Use With Mfr. No. MS-CEC, MS-CEC-ND
  • Includes A Plunger Compartment, A Toilet Plunger, A Trash Can Which Mounts To The Top Left Side Of The Mobile-Shop Cart, 10 Disposable Sanitary Bags, A Parts Box Which Is Carried On Top Of The Tool Modules Of The Mobile-Shop Cart Where It Is Held In Position With Hook and Loop Attachments
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions


Alternate Search Terms

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.