Skip Content

Air Compressor Oil,5 gal,ISO 68 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Air Compressor Oil, 5 gal, ISO 68

MOBIL

Price: $557.00 / each

Please sign in or register to access lists

  • Item # 5ZN15
  • Mfr. Model # 104872
  • UNSPSC # 12181601
  • Catalog Page # 3636
  • Shipping Weight 45.0 lbs.
Country of Origin USACountry of Origin is subject to change.

Technical Specs

  • ItemCompressor Oil
  • BaseSynthetic Oil
  • Food GradeNo
  • Size5 gal.
  • Container TypePail
  • SAE GradeNot Specified
  • ISO Viscosity Grade68
  • Flash Point246 Degrees C
  • Four-Ball WearNot Specified
  • Pour Point-45 Degrees C
  • Specific Gravity0.856 at 15 Degrees C
  • Viscosity @ 100C10.1 cSt
  • Viscosity @ 40C66.6 cSt
  • Viscosity Index68
  • ApplicationFor Reciprocating Air Compressors
  • StandardsViscosity Requirements of many Compressors
How can we improve our Technical Specifications?

Details

Synthetic Air Compressor Oil
Exceeds requirements of DIN 51506 VDL standards and is highly resistant to oxidation and deposit formation in small portable and stationary reciprocating compressors.
RarusĀ® SHC 1026
Particularly effective in screw-type compressors that have oil injection cooling with high final compression temperatures or in compressors that tend to form varnish and system deposits.
Meets DIN 51506 VDL 68 standards.
Lubricants for Air and Refrigeration Compressors

Product content provided by supplier

Alternate Products


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.