Skip Content

Oil,Hydraulic close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Oil, Hydraulic

MOBIL

Price: $40.15 / each

Please sign in or register to access lists

  • Item # 6Y780
  • Mfr. Model # 100817
  • UNSPSC # 15121504
  • Catalog Page # 3468
  • Shipping Weight 7.75 lbs.
Country of Origin USACountry of Origin is subject to change.

Technical Specs

  • ItemPremium Hydraulic Oil
  • Size1 gal.
  • Container TypeCan
  • SAE Grade20
  • ISO Viscosity Grade68
  • Viscosity Index98
  • ColorBrown
  • Pour Point-21 Degrees C
  • Flash Point236 Degrees C
  • Dropping PointNot Specified
  • Specific Gravity0.881 at 15.6 Degrees C
  • Four-Ball WearNot Specified
  • Timken OK LoadNot Specified
  • Viscosity @ 40C71.2 cSt
  • Viscosity @ 100C8.53 cSt
  • ApplicationFor High Pressure Systems, Systems with Servo Valves, NC Control Mechanisms and all Robotics, Industrial, Marine, Mobile Service Hydraulic Equipment, Hand and Power Operated Jacks, Scissor Jacks and Hand Pumps
  • StandardsDension HF-O, Vickers V-104C and 35VQ25 and Sundstrand Pump Tests
How can we improve our Technical Specifications?

Details

Formulated for most applications in industrial, marine, and mobile service where zinc-free fluids are desired.
Antiwear industrial oils meet the requirements of all conventional and high-output hydraulic systems. Operate in a wide range of temperatures while handling heavy loads.

Product content provided by supplier

Alternate Products


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.