Skip Content

Mobil DTE 25, Hydraulic, ISO 46, 5 gal close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Mobil DTE 25, Hydraulic, ISO 46, 5 gal

Price $194.00 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 4ZF34
  • Mfr. Model # 105433
  • UNSPSC # 15121504
  • Catalog Page # 3468
  • Shipping Weight 39.7 lbs.
Country of Origin VariesCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemPremium Hydraulic Oil
  • Size5 gal.
  • Container TypePail
  • SAE Grade15
  • ISO Viscosity Grade46
  • Viscosity Index98
  • ColorAmber
  • Pour Point-27 Degrees C
  • Flash Point232 Degrees C
  • Dropping PointNot Specified
  • Specific Gravity0.876 at 15.6 Degrees C
  • Four-Ball WearNot Specified
  • Timken OK LoadNot Specified
  • Viscosity @ 40C44.2 cSt
  • Viscosity @ 100C6.65 cSt
  • ApplicationFor High Pressure Systems, Systems with Servo Valves, NC Control Mechanisms and all Robotics, Industrial, Marine, Mobile Service Hydraulic Equipment, Hand and Power Operated Jacks, Scissor Jacks and Hand Pumps
  • StandardsDension HF-O, Vickers V-104C and 35VQ25 and Sundstrand Pump Tests
How can we improve our Technical Specifications?

Details

Mobil DTE™ 20 Series Hydraulic oil is a high-performance, anti-wear hydraulic oil. It offers excellent oxidation stability and helps to promote system cleanliness and deposit reduction, enabling long oil and filter life. It also offers enhanced anti-wear and corrosion protection to help extend component life. Its controlled demulsibility properties help to protect systems from small and large quantities of water. Use in high pressure systems, systems with servo valves, NC control mechanisms and robotics. It is also recommended for industrial, marine, mobile service hydraulic equipment, hand and power operated jacks, scissor jacks, and hand pumps.

Alternate Products


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.