Skip Content

Mobil DTE FM 32, Food Hydraulic, 5 gal close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Mobil DTE FM 32, Food Hydraulic, 5 gal

Price $289.75 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 4ZF37
  • Mfr. Model # 105764
  • UNSPSC # 15121504
  • Catalog Page # 3077
  • Shipping Weight 39.1 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Formulated for most applications in industrial, marine, and mobile service where zinc-free fluids are desired.
Highly refined mineral oil is treated to remove color bodies. Will not stain or discolor material it contacts.

View More

Technical Specs

  • Item Machinery Oil
  • Size 5 gal.
  • Container Type Pail
  • SAE Grade 10W
  • ISO Viscosity Grade 32
  • Viscosity Index 106
  • Pour Point -12 Degrees C
  • Flash Point 212 Degrees C
  • Dropping Point Not Specified
  • Specific Gravity 0.862 at 15.6 Degrees C
  • Four-Ball Wear Not Specified
  • Timken OK Load Not Specified
  • Viscosity @ 40C 31.9 cSt
  • Viscosity @ 100C 5.5 cSt
  • Application For High Pressure Systems, Systems with Servo Valves, NC Control Mechanisms and all Robotics, Food Processing Equipment
  • Standards FDA and H1 USDA
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

Alternate Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.