Skip Content

Mobil EAL 224H, Environmental Hyd, 5 gal close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Mobil EAL 224H, Environmental Hyd, 5 gal

Price $319.25 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 4F971
  • Mfr. Model # 102570
  • UNSPSC # 15121504
  • Catalog Page # 3077
  • Shipping Weight 42.7 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Mobil EAL 224H hydraulic oil is designed to provide outstanding performance in hydraulic and circulation systems operating at moderate conditions. It provides excellent anti-wear and film strength characteristics necessary for hydraulic systems operating under high load and high pressures. It also helps to provide excellent protection against corrosion and ensures very good multi-metal compatibility. It satisfies the requirements for ready biodegradability and non-toxicity, making it a desirable product in applications with heightened risk for leakage or spillage of conventional oils. Use in high-pressure systems, systems with servo valves, NC control mechanisms and robotics, and food processing equipment .

View More

Technical Specs

  • Item Hydraulic Oil
  • Base Biodegradable
  • Size 5 gal.
  • Container Type Pail
  • SAE Grade 10W-15
  • ISO Viscosity Grade 32 to 46
  • Viscosity Index 212
  • Pour Point -34 Degrees C
  • Flash Point 294 Degrees C
  • Dropping Point Not Specified
  • Four-Ball Wear Not Specified
  • Timken OK Load Not Specified
  • Viscosity @ 40C 36.78 cSt
  • Viscosity @ 100C 8.3 cSt
  • Application For High Pressure Systems, Systems with Servo Valves, NC Control Mechanisms and all Robotics, Food Processing Equipment
  • Standards Vickers V-104C, 35VQ25 and Other Various Pump Tests
  • Green Certification or Other Recognition Biodegradable Products Institute Certified
  • Green Environmental Attribute Readily Biodegradable Per OECD or ASTM Standards
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • Green Product - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item is Biodegradable Products Institute Certified.

  • This item is restricted for international sale.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.