Skip Content

 
Multipurpose Grease close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Multipurpose Grease

Technical Specs

  • Sub-Category General Purpose Greases 
  • Item Multipurpose Grease 
  • Base Lithium Complex 
  • NLGI Grade
Size
Please Select
Container Type
Please Select
Color
Please Select
Temp. Range
Please Select
Flash Point
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

No Filters Selected
Select items to compare View Compare
3 Products
Compare /
Item #
Mfr.
Model #
Size
Container Type
Color
Temp. Range
Flash Point
Price
Qty
Please use Qty box to add item(s) to cart.
122112
13.7 oz.
Cartridge
Red
-40 Degrees to 350 Degrees F
Not Specified

$21.80 / each

Enter location to check availability
Catalog Page #  3073 

Price $21.80 / each

Technical Specs

  • Sub-Category General Purpose Greases
  • Item Multipurpose Grease
  • Base Lithium Complex
  • Size 13.7 oz.
  • Container Type Cartridge
  • NLGI Grade 2
  • Color Red
  • Temp. Range -40 Degrees to 350 Degrees F
  • Flash Point Not Specified
121929
14.1 oz.
Cartridge
Dark Blue
0 Degrees to 284 Degrees F
400 Degrees F

$5.91 / each

Enter location to check availability
Catalog Page #  3073 

Price $5.91 / each

Technical Specs

  • Sub-Category General Purpose Greases
  • Item Multipurpose Grease
  • Base Lithium Complex
  • Size 14.1 oz.
  • Container Type Cartridge
  • NLGI Grade 2
  • Color Dark Blue
  • Temp. Range 0 Degrees to 284 Degrees F
  • Flash Point 400 Degrees F
105842
5 gal.
Pail
Dark Blue
0 Degrees to 284 Degrees F
400 Degrees F

$226.75 / each

Enter location to check availability
Catalog Page #  3073 

Price $226.75 / each

Technical Specs

  • Sub-Category General Purpose Greases
  • Item Multipurpose Grease
  • Base Lithium Complex
  • Size 5 gal.
  • Container Type Pail
  • NLGI Grade 2
  • Color Dark Blue
  • Temp. Range 0 Degrees to 284 Degrees F
  • Flash Point 400 Degrees F
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More