Skip Content

 
Industrial Grease close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Industrial Grease

Technical Specs

  • Sub-Category General Purpose Greases 
  • Item Industrial Grade Grease 
  • Color Brown 
Base
Please Select
Size
Please Select
Container Type
Please Select
NLGI Grade
Please Select
Temp. Range
Please Select
Flash Point
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

No Filters Selected
Select items to compare View Compare
3 Products
Compare /
Item #
Mfr.
Model #
Base
Size
Container Type
NLGI Grade
Temp. Range
Flash Point
Price
Qty
Please use Qty box to add item(s) to cart.
100568
Lithium Hydroxystearate
14 oz.
Cartridge
1
-20 Degrees to 120 Degrees F
Not Specified

$13.11 / each

Enter location to check availability
Catalog Page #  3073 

Price $13.11 / each

Technical Specs

  • Sub-Category General Purpose Greases
  • Item Industrial Grade Grease
  • Base Lithium Hydroxystearate
  • Size 14 oz.
  • Container Type Cartridge
  • NLGI Grade 1
  • Color Brown
  • Temp. Range -20 Degrees to 120 Degrees F
  • Flash Point Not Specified
122136
Lithium Hydroxystearate
14 oz.
Cartridge
2
-20 Degrees to 130 Degrees C
Not Specified

$13.11 / each

Enter location to check availability
Catalog Page #  3073 

Price $13.11 / each

Technical Specs

  • Sub-Category General Purpose Greases
  • Item Industrial Grade Grease
  • Base Lithium Hydroxystearate
  • Size 14 oz.
  • Container Type Cartridge
  • NLGI Grade 2
  • Color Brown
  • Temp. Range -20 Degrees to 130 Degrees C
  • Flash Point Not Specified
105763
Lithium
5 gal.
Pail
2
-20 Degrees to 130 Degrees F
400 Degrees F

$250.00 / each

Enter location to check availability
Catalog Page #  3073 

Price $250.00 / each

Technical Specs

  • Sub-Category General Purpose Greases
  • Item Industrial Grade Grease
  • Base Lithium
  • Size 5 gal.
  • Container Type Pail
  • NLGI Grade 2
  • Color Brown
  • Temp. Range -20 Degrees to 130 Degrees F
  • Flash Point 400 Degrees F
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More