Skip Content

Hydraulic Oil,Anti Wear,DTE 10,5 Gal close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Hydraulic Oil, Anti Wear, DTE 10,5 Gal

MOBIL

Price: $196.25 / each

Please sign in or register to access lists

  • Item # 4DNH3
  • Mfr. Model # 106126
  • UNSPSC # 15121504
  • Catalog Page # 3468
  • Shipping Weight 39.2 lbs.
Country of Origin USACountry of Origin is subject to change.

Technical Specs

  • ItemPremium Hydraulic Oil
  • Size5 gal.
  • Container TypePail
  • SAE GradeNot Specified
  • ISO Viscosity Grade32
  • Viscosity Index164
  • ColorAmber
  • Pour Point-54 Degrees C
  • Flash Point250 Degrees C
  • Dropping PointNot Specified
  • Four-Ball WearNot Specified
  • Timken OK LoadNot Specified
  • Viscosity @ 40C32.7 cSt
  • Viscosity @ 100C6.1 cSt
  • ApplicationFor Systems Containing Gears and Bearings Where Cold Start Up and High Operating Temps Are Typical, High Pressure Vane, Piston and Gear Pumps
  • StandardsVickers I-286-S, Vickers M-2950-S
  • Green Environmental AttributeProduct Contributes to Reducing Energy Consumption
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Green Product - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item has one or more environmentally preferable attributes. For additional information, see the Tech Specs tab on the product description page.

Details

Formulated for most applications in industrial, marine, and mobile service where zinc-free fluids are desired. For high-pressure systems, systems with servo valves, NC control mechanisms, and all robotics.
Antiwear industrial oils meet the requirements of all conventional and high-output hydraulic systems. Operate in a wide range of temperatures while handling heavy loads. For hand- and power-operated jacks, scissor jacks, and hand pumps.

Product content provided by supplier

Alternate Products


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.