Skip Content

Grease,Mobilux EP 2,5 Gal,NLGI Gr2 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Grease, Mobilux EP 2,5 Gal, NLGI Gr2

Price $250.00 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 5NJT9
  • Mfr. Model # 105763
  • UNSPSC # 15121902
  • Catalog Page # 3465
  • Shipping Weight 38.18 lbs.
Country of Origin USACountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemIndustrial Grade Grease
  • BaseLithium
  • Size5 gal.
  • Container TypePail
  • NLGI Grade2
  • ColorBrown
  • Temp. Range-20 Degrees to 130 Degrees F
  • Flash Point400 Degrees F
  • Dropping Point190 Degrees C
  • Four-Ball Wear0.4mm
  • Timken OK Load40 lb.
  • Viscosity @ 40C160
  • Viscosity @ 100CNot Specified
  • Metal DetectableNo
  • ApplicationMultipurpose Applications in Antifriction, Plain Bearings, Bushings, Pins Under Normal Operating Conditions
How can we improve our Technical Specifications?

Alternate Products


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(1 Question : 1 Answer)

Ask your questions. Share your answers.

 
 
« Back
 
 
Field of Industry:: art museum
Product used for:: art installation - as a visual element
Years purchasing from Grainger:: 12? +
2 years, 11 months ago
by
los angele
Read all my Q&A
 
Please wait while more information about bearcat is loaded.
Additional information about bearcat could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Per the supplier they are available in NLGI grades ranging from 00 to 3, with base oil viscosities ISO VG 150, 320 and 460.
2 years, 11 months ago
by
Read all my Q&A
 
Please wait while more information about AngelaK is loaded.
Additional information about AngelaK could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2015-04-17T19:37:15.447-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_5NJT9, prod, sort_default
1 of 1
  • 2015-04-17T19:37:15.449-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_5NJT9, prod, sort_default
1 of 1