Skip Content

Mobiltac MM, Open Gear , 5 gal close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Mobiltac MM, Open Gear , 5 gal

Price $273.75 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 4DNJ2
  • Mfr. Model # 100684
  • UNSPSC # 15121503
  • Catalog Page # 3076
  • Shipping Weight 41.55 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Mobiltac Double Letter Series gear oil is a high-performance, non-diluent product intended for the lubrication of open gears over a wide range of environmental conditions and machine requirements. It incorporates extreme pressure additives for the protection of gear teeth and metal surfaces subject to extremely heavy loads. It also helps to form a cohesive and adhesive lubricating film that resists wear, water wash, and excessive "throw off". Use in all-purpose applications in open gears, and in machinery components such as hoist gears, swing gears, and large press gears. It is also recommended for large earthmoving equipment and cement kilns.

View More

Technical Specs

  • Item Gear Oil
  • Size 5 gal.
  • Container Type Pail
  • SAE Grade Not Specified
  • ISO Viscosity Grade Not Specified
  • Color Black
  • Flash Point 182 Degrees C
  • Dropping Point Not Specified
  • Four-Ball Wear Not Specified
  • Timken OK Load Not Specified
  • Viscosity @ 40C 3900 cSt
  • Viscosity @ 100C Not Specified
  • Application For Open Gears, Machinery Components as Hoist Gears, Swing Gears, Large Press Gears, Equipment in Forge Shops, Pit or Strip Mining, Large Earthmoving Equipment and Cement Kilns
  • Standards Open Gear Lube
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.