Skip Content

MOBILGEAR 600 XP 150 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

MOBILGEAR 600 XP 150

Price $47.65 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 1MUC7
  • Mfr. Model # 103542
  • NSN # 9150-00-231-1904
  • UNSPSC # 15121503
  • Catalog Page # 3467
  • Shipping Weight 7.8 lbs.
Country of Origin USACountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemGear Oil
  • BaseMineral Oil
  • Size1 gal.
  • Container TypeCan
  • SAE GradeNot Specified
  • ISO Viscosity Grade150
  • Viscosity Index90
  • Pour Point-24 Degrees C
  • Flash Point230 Degrees C
  • Dropping PointNot Specified
  • Specific Gravity0.89
  • Four-Ball WearNot Specified
  • Timken OK Load65 lb.
  • Viscosity @ 40C150 cSt
  • Viscosity @ 100C14.7 cSt
  • ApplicationFor Industrial Spur, Helical and Bevel Enclosed Gears
  • StandardsAGMA 9005-E-2, DIN 51517 part 3, ISO 12925-1 Type, Textron Power Transmission Grade E2
How can we improve our Technical Specifications?

Details

Follow equipment manufacturer's recommendations for lubricant properties.
Industrial gear oils provide heightened protection against micropitting, debris denting, and bearing wear in all types of enclosed gear drives with circulation or splash lubrication systems.

Alternate Search Terms


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(2 Questions : 2 Answers)

Ask your questions. Share your answers.

 
 
« Back
 
 
5 months, 1 week ago
by
Read all my Q&A
 
Please wait while more information about McComis is loaded.
Additional information about McComis could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Grainger has contacted the product supplier and have been advised by them of the following: Mobilgear 600 XP 150 is not the same as Mobil SHC-629. Mobilgear is a mineral based oil, SHC is synthetic. Mobil still makes the SHC-629, but it’s not a product that we carry, we would have to special order it from Mobil
Thank you for using Grainger Ask and Answer.
4 months, 3 weeks ago
by
Read all my Q&A
 
Please wait while more information about JesusV is loaded.
Additional information about JesusV could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
Our manual calls for Mobil 629 Gear Oil.
Is this an adequate substitute?
1 year, 6 months ago
by
Read all my Q&A
 
Please wait while more information about Garry1 is loaded.
Additional information about Garry1 could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Grainger has contacted the product supplier and has been advised by them of the following: The Mobilgear 600 series is the replacement for the Mobil 629. Be sure to select the proper ISO grade for your equipment.
Thank you for using Grainger Ask and Answer
1 year, 6 months ago
by
Read all my Q&A
 
Please wait while more information about BryanB is loaded.
Additional information about BryanB could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2015-04-25T19:42:08.918-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_1MUC7, prod, sort_default
1 of 1
  • 2015-04-25T19:42:08.920-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_1MUC7, prod, sort_default
1 of 1