Skip Content

Mobilgrease FM 222, NSF H1 Grease, 14oz close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Mobilgrease FM 222, NSF H1 Grease, 14oz

Sale Price $24.99 / each Offer Ends 12/31/15

Price $29.40 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.


Invalid Zip Code


Ship to: (Change)


Invalid Zip Code

  • Item # 2RV34
  • Mfr. Model # 103294
  • UNSPSC # 15121902
  • Catalog Page # 3465
  • Shipping Weight 1.0 lbs.
Country of Origin USACountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemFood Grade Grease
  • BaseAluminum Complex
  • Size14.1 oz.
  • Container TypeCartridge
  • NLGI Grade2
  • ColorWhite
  • Temp. Range0 to 500 Degrees F
  • Flash PointNot Specified
  • Dropping Point260 Degrees C
  • Four-Ball Wear0.5mm
  • Timken OK LoadNot Specified
  • Viscosity @ 40C220
  • Viscosity @ 100CNot Specified
  • Metal DetectableNo
  • ApplicationGeneral Rotating Equipment Lubrication, Conveyor Bearings, Equipment Central Lubrication Systems (Mobil Grease Fm 101), Anti Friction Roller Bearings Under Heavy or Shock Loading, Linkages, Slides Joints
  • StandardsNSF Registered, Category Code H-1
Megaphone How can we improve our Technical Specifications?


Mobilgrease® FM 222 is formulated on an aluminum complex base for excellent water and rust resistance.

Alternate Products

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.