Skip Content

Food Grade Gear Lubricant,1 Qt,NSF H-1 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Food Grade Gear Lubricant, 1 Qt, NSF H-1

Price $35.80 / each

Please sign in or register to access lists

Delivery date unavailable
  • Item # 6HHD2
  • Mfr. Model # 104077
  • UNSPSC # 15121526
  • Catalog Page # 3467
  • Shipping Weight 2.38 lbs.
Country of Origin GermanyCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemGear and Bearing Oil
  • BaseSynthetic Oil
  • Size1 qt.
  • Container TypeDrip Can
  • SAE GradeNot Specified
  • ISO Viscosity Grade460
  • Viscosity Index250
  • Pour Point-33 Degrees C
  • Flash Point265 Degrees C
  • Dropping PointNot Specified
  • Four-Ball Wear0.4mm
  • Timken OK LoadNot Specified
  • Viscosity @ 40C460 cSt
  • Viscosity @ 100C77.2 cSt
  • ApplicationGear, Bearing and Compressor Lube
  • For Use WithGears, Compressors, Bearings
  • StandardsNSF H-1, ASTM
How can we improve our Technical Specifications?

Details

Synthetic polyalkylene glycol (PAG) lubricant is formulated for exceptional EP/antiwear protection, high level of micropitting protection, resistance against foam buildup, excellent lubricity, low traction coefficient, very good thermal and oxidative stability, and low traction coefficient.
Note: Follow equipment manufacturer's recommendations for lubricant properties.


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.