Skip Content

Mobil Super 5W-30, gals Engine Oil, 1 qt close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Mobil Super 5W-30, gals Engine Oil, 1 qt

Price $9.60 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 12G347
  • Mfr. Model # 120432
  • UNSPSC # 15121501
  • Catalog Page # 1163
  • Shipping Weight 1.88 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Premium-quality conventional oil contains more cleaning additives than basic conventional oil to help keep engines clean and protect against sludge, engine wear, and oil-related engine failure. Provides excellent engine cleanliness at drain intervals up to 5000 miles or 6 months.

View More

Technical Specs

  • Item Motor Oil
  • Size 1 qt.
  • Container Type Bottle
  • SAE Grade 5W-30
  • ISO Viscosity Grade Not Specified
  • Viscosity Index 158
  • Color Amber
  • Temp. Range -18 Degrees to 275 Degrees F
  • Pour Point -33 Degrees F
  • Flash Point 446 Degrees F
  • Dropping Point Not Specified
  • Specific Gravity 0.8607
  • Four-Ball Wear Not Specified
  • Timken OK Load Not Specified
  • Viscosity @ 40C 63.95
  • Viscosity @ 100C 10.7
  • Application Gasoline Fueled Automobiles And Light Duty Trucks Requiring An Api Sn, Sm, Sl Or Sj.
  • For Use With Automobile Engines
  • Standards Meets/Exceeds API SN, SM, SL, SJ, ILSAC GF-5, FORD WSS-M2C946-A
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.