Skip Content

Mobil Delvac 1230, Diesel Engine, 1 qt. close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Mobil Delvac 1230, Diesel Engine, 1 qt.

Price $7.80 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.


Invalid Zip Code


Ship to: (Change)


Invalid Zip Code

  • Item # 6KXK8
  • Mfr. Model # 101192
  • UNSPSC # 15121501
  • Catalog Page # 1288
  • Shipping Weight 1.95 lbs.
Country of Origin Varies Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Diesel Engine Oil
  • Size 1 qt.
  • Container Type Bottle
  • SAE Grade 30
  • ISO Viscosity Grade Not Specified
  • Viscosity Index 98
  • Pour Point -30 Degrees C
  • Flash Point 256 Degrees C
  • Dropping Point Not Specified
  • Four-Ball Wear Not Specified
  • Timken OK Load Not Specified
  • Viscosity @ 40C 150
  • Viscosity @ 100C 15.5
  • Application Diesel Engines
  • For Use With Diesel Engines
  • Standards API CF-2/CF/SF
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions


Provide excellent engine cleanliness at drain intervals up to 5000 miles or 6 months.
Stable, high-detergent single-grade oil for engines and equipment requiring a straight grade SAE 30 engine oil.

Alternate Products

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.