Skip Content

Security Box,Sand,12-3/4x8-1/4x4 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Security Box, Sand, 12-3/4x8-1/4x4

Price $48.40 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 2KEA7
  • Mfr. Model # 221614003
  • UNSPSC # 44111605
  • Catalog Page # N/A
  • Shipping Weight 5.05 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The STEELMASTER Fire-Retardant Security Box is an essential security box for office or home and is ideal for holding petty cash, jewelry, passports, titles, handguns, receipts. Constructed of durable heavy-gauge steel, the Fire-Resistant Box is engineered with double-insulated walls to protect contents from fire damage. Fire tested at 750° for 15-20 minutes, the box is designed to protect important documents in small businesses, retail shops or at home. Two keys come standard with each box and ergonomic carrying handle make for easy carrying..

View More

Technical Specs

  • Item Security Box
  • Number of Compartments 1
  • Material Steel
  • Lock Style Key Lock
  • Color Sand
  • Height 4"
  • Width 12-3/4"
  • Depth 8-1/4"
  • Includes Key Lock
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.