Skip Content

Conference Room Sign,2 x 9In,WHT/BK,ENG close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Conference Room Sign, 2 x 9In, WHT/BK, ENG

Price $34.95 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 9TZ89
  • Mfr. Model # 2837216W04
  • UNSPSC # 55121718
  • Catalog Page # N/A
  • Shipping Weight 0.3 lbs.
Country of Origin USACountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemConference Room Sign
  • LegendConference Room
  • Legend StyleText
  • LanguageEnglish
  • MaterialPlastic
  • Mounting StyleSurface
  • Height2"
  • Width9"
  • Legend/Background ColorWhite/Black
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(3 Questions : 3 Answers)

Ask your questions. Share your answers.

 
 
« Back
 
 
Has staff answer
 
1 answer

The Name Game

Does it come with "Conference Room" on the lable or can we choose other rooms? (personalize)
5 months ago
by
Read all my Q&A
 
Please wait while more information about duboistay is loaded.
Additional information about duboistay could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
This item comes pre-labeled with Conference Room. If you are interested in personalizing or customizing a sign please call us at 1-800-Grainger and we can discuss the options available.

Thank you for using Grainger.com Ask & Answer.
4 months, 4 weeks ago
by
Read all my Q&A
 
Please wait while more information about AngieO is loaded.
Additional information about AngieO could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
1 year, 4 months ago
by
Read all my Q&A
 
Please wait while more information about pipe00 is loaded.
Additional information about pipe00 could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Per the supplier this comes with double sided adhesive tape for mounting. Thank you for using Grainger.com Ask & Answer.
1 year, 4 months ago
by
Read all my Q&A
 
Please wait while more information about PattiY is loaded.
Additional information about PattiY could not be loaded.
+2points
2out of 2found this answer helpful.
Was this helpful?helpful2unhelpful0
2 years, 5 months ago
by
Read all my Q&A
 
Please wait while more information about TomK is loaded.
Additional information about TomK could not be loaded.
-1point
0out of 1found this question helpful.
Was this helpful?helpful0unhelpful1
1 Person needs an answerI have this question too

Answers

Answer: 
The Conference Room sign has the word Vacant on one end and Occupied on the other end. You slide the panel to reveal one word at a time.

Thank you for using Grainger Ask and Answer.
2 years, 5 months ago
by
Read all my Q&A
 
Please wait while more information about LisaF is loaded.
Additional information about LisaF could not be loaded.
+1point
1out of 1found this answer helpful.
Was this helpful?helpful1unhelpful0
  • 2015-08-28T20:05:21.319-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_9TZ89, prod, sort_default
1 of 1
  • 2015-08-28T20:05:21.364-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_9TZ89, prod, sort_default
1 of 1