Skip Content

Steel Cash Drawer, Number of Compartments 10 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Steel Cash Drawer, Number of Compartments 10

Price $397.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 2KEC2
  • Mfr. Model # 225106001
  • UNSPSC # 44111606
  • Catalog Page # N/A
  • Shipping Weight 26.55 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Ideal for retail stores, banks, currency exchanges, and small businesses, the STEELMASTER Touch Button Cash Drawer automatically springs open when the release button is pushed and the key is unlocked. The Touch Button Cash drawer also features extra wide cash trays to accommodate foreign currency, spring-loaded bill weights, five round bottom coin trays for easy scooping, two media slots for safe storage of large bills, checks, and credit card receipts and the high quality, heavy gauge steel construction that you’ve come to expect from STEELMASTER. The scratch and chip-resistant finish will stand up to everyday use.

View More

Technical Specs

  • Item Cash Drawer
  • Material Steel
  • Number of Compartments 10
  • Height 3-13/16"
  • Width 17-11/16"
  • Depth 15-3/4"
  • Color Black
  • Includes (2) Keys, Alarm Bell, Under-Counter Mounting Hardware, Locking Case
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.