Skip Content

Cash Box,Sand,11-1/4x7-1/2x3-1/8 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Cash Box, Sand, 11-1/4x7-1/2x3-1/8

Price $74.80 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 2KEA9
  • Mfr. Model # 221619003
  • UNSPSC # 44111605
  • Catalog Page # N/A
  • Shipping Weight 3.85 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The STEELMASTER Cash Box with Combination Lock features a 4-bill compartment in the top of the box to hold currency. A bottom tray can be used to store loose coins, stamps, receipts, or rolled coins. Additional storage is also available under the cash tray. The box opens completely flat for easy access to all compartments. A unique safety latch ensures that the lid cannot be opened accidentally—even when the box is unlocked. Constructed of heavy-gauge steel, the box is coated with a scratch and chip-resistant finish. A patented steel handle makes transporting the box effortless. Use for fundraisers, garage sales and to hold petty cash.

View More

Technical Specs

  • Item Cash Box
  • Number of Compartments 6
  • Material Steel
  • Lock Style Combination Lock
  • Color Sand
  • Height 3-1/8"
  • Width 11-1/4"
  • Depth 7-1/2"
  • Includes Tray
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.