Skip Content

 
Ultra-Cool(TM) Polyester Mesh Breakaway High Visibility Vest, Class 2 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Ultra-Cool(TM) Polyester Mesh Breakaway High Visibility Vest, Class 2


Technical Specs

  • Closure Type Hook-and-Loop 
  • Item Breakaway High Visibility Vest 
  • ANSI Class
  • Stripe Color Silver 
  • Pockets
  • Material Ultra-Cool(TM) Polyester Mesh 
  • Gender Unisex 
Color
Please Select
Size
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

No Filters Selected
Select items to compare View Compare
14 Products
Compare /
Product #
Mfr.
Model #
Color
Size
Price
Qty
Please use Qty box to add item(s) to cart.
1174-2X
Lime
2XL

$24.02 / each

Enter location to check availability
Catalog Page #  NA

Price $24.02 / each

Technical Specs

  • Color Lime
  • Closure Type Hook-and-Loop
  • Item Breakaway High Visibility Vest
  • ANSI Class 2
  • Size 2XL
  • Stripe Color Silver
  • Pockets 3
  • Material Ultra-Cool(TM) Polyester Mesh
  • Gender Unisex
1174-3X
Lime
3XL

$24.02 / each

Enter location to check availability
Catalog Page #  NA

Price $24.02 / each

Technical Specs

  • Color Lime
  • Closure Type Hook-and-Loop
  • Item Breakaway High Visibility Vest
  • ANSI Class 2
  • Size 3XL
  • Stripe Color Silver
  • Pockets 3
  • Material Ultra-Cool(TM) Polyester Mesh
  • Gender Unisex
1174-4X
Lime
4XL

$24.02 / each

Enter location to check availability
Catalog Page #  NA

Price $24.02 / each

Technical Specs

  • Color Lime
  • Closure Type Hook-and-Loop
  • Item Breakaway High Visibility Vest
  • ANSI Class 2
  • Size 4XL
  • Stripe Color Silver
  • Pockets 3
  • Material Ultra-Cool(TM) Polyester Mesh
  • Gender Unisex
1174-5X
Lime
5XL

$24.02 / each

Enter location to check availability
Catalog Page #  NA

Price $24.02 / each

Technical Specs

  • Color Lime
  • Closure Type Hook-and-Loop
  • Item Breakaway High Visibility Vest
  • ANSI Class 2
  • Size 5XL
  • Stripe Color Silver
  • Pockets 3
  • Material Ultra-Cool(TM) Polyester Mesh
  • Gender Unisex
1174-L
Lime
L

$24.02 / each

Enter location to check availability
Catalog Page #  NA

Price $24.02 / each

Technical Specs

  • Color Lime
  • Closure Type Hook-and-Loop
  • Item Breakaway High Visibility Vest
  • ANSI Class 2
  • Size L
  • Stripe Color Silver
  • Pockets 3
  • Material Ultra-Cool(TM) Polyester Mesh
  • Gender Unisex
1174-M
Lime
M

$24.02 / each

Enter location to check availability
Catalog Page #  NA

Price $24.02 / each

Technical Specs

  • Color Lime
  • Closure Type Hook-and-Loop
  • Item Breakaway High Visibility Vest
  • ANSI Class 2
  • Size M
  • Stripe Color Silver
  • Pockets 3
  • Material Ultra-Cool(TM) Polyester Mesh
  • Gender Unisex
1174-XL
Lime
XL

$24.02 / each

Enter location to check availability
Catalog Page #  NA

Price $24.02 / each

Technical Specs

  • Color Lime
  • Closure Type Hook-and-Loop
  • Item Breakaway High Visibility Vest
  • ANSI Class 2
  • Size XL
  • Stripe Color Silver
  • Pockets 3
  • Material Ultra-Cool(TM) Polyester Mesh
  • Gender Unisex
1176-2X
Orange
2XL

$24.02 / each

Enter location to check availability
Catalog Page #  NA

Price $24.02 / each

Technical Specs

  • Color Orange
  • Closure Type Hook-and-Loop
  • Item Breakaway High Visibility Vest
  • ANSI Class 2
  • Size 2XL
  • Stripe Color Silver
  • Pockets 3
  • Material Ultra-Cool(TM) Polyester Mesh
  • Gender Unisex
1176-3X
Orange
3XL

$24.02 / each

Enter location to check availability
Catalog Page #  NA

Price $24.02 / each

Technical Specs

  • Color Orange
  • Closure Type Hook-and-Loop
  • Item Breakaway High Visibility Vest
  • ANSI Class 2
  • Size 3XL
  • Stripe Color Silver
  • Pockets 3
  • Material Ultra-Cool(TM) Polyester Mesh
  • Gender Unisex
1176-4X
Orange
4XL

$24.02 / each

Enter location to check availability
Catalog Page #  NA

Price $24.02 / each

Technical Specs

  • Color Orange
  • Closure Type Hook-and-Loop
  • Item Breakaway High Visibility Vest
  • ANSI Class 2
  • Size 4XL
  • Stripe Color Silver
  • Pockets 3
  • Material Ultra-Cool(TM) Polyester Mesh
  • Gender Unisex
1176-5X
Orange
5XL

$24.02 / each

Enter location to check availability
Catalog Page #  NA

Price $24.02 / each

Technical Specs

  • Color Orange
  • Closure Type Hook-and-Loop
  • Item Breakaway High Visibility Vest
  • ANSI Class 2
  • Size 5XL
  • Stripe Color Silver
  • Pockets 3
  • Material Ultra-Cool(TM) Polyester Mesh
  • Gender Unisex
1176-L
Orange
L

$24.02 / each

Enter location to check availability
Catalog Page #  NA

Price $24.02 / each

Technical Specs

  • Color Orange
  • Closure Type Hook-and-Loop
  • Item Breakaway High Visibility Vest
  • ANSI Class 2
  • Size L
  • Stripe Color Silver
  • Pockets 3
  • Material Ultra-Cool(TM) Polyester Mesh
  • Gender Unisex
1176-M
Orange
M

$24.02 / each

Enter location to check availability
Catalog Page #  NA

Price $24.02 / each

Technical Specs

  • Color Orange
  • Closure Type Hook-and-Loop
  • Item Breakaway High Visibility Vest
  • ANSI Class 2
  • Size M
  • Stripe Color Silver
  • Pockets 3
  • Material Ultra-Cool(TM) Polyester Mesh
  • Gender Unisex
1176-XL
Orange
XL

$24.02 / each

Enter location to check availability
Catalog Page #  NA

Price $24.02 / each

Technical Specs

  • Color Orange
  • Closure Type Hook-and-Loop
  • Item Breakaway High Visibility Vest
  • ANSI Class 2
  • Size XL
  • Stripe Color Silver
  • Pockets 3
  • Material Ultra-Cool(TM) Polyester Mesh
  • Gender Unisex
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More