Skip Content

 
Polyester Mesh High Visibility Vest, Class 2 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Polyester Mesh High Visibility Vest, Class 2

Technical Specs

  • Item High Visibility Vest 
  • ANSI Class
  • Stripe Color Silver 
  • Material Polyester Mesh 
  • Gender Unisex 
Color
Please Select
Closure Type
Please Select
Size
Please Select
Pockets
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

No Filters Selected
Select items to compare View Compare
3 Products
Compare /
Item #
Mfr.
Model #
Color
Closure Type
Size
Pockets
Price
Qty
Please use Qty box to add item(s) to cart.
1083-6X
Lime
Hook-and-Loop
6XL
4

$75.70 / each

Enter location to check availability
Catalog Page #  NA

Price $75.70 / each

Technical Specs

  • Color Lime
  • Closure Type Hook-and-Loop
  • Item High Visibility Vest
  • ANSI Class 2
  • Size 6XL
  • Stripe Color Silver
  • Pockets 4
  • Material Polyester Mesh
  • Gender Unisex
T146/4X
Orange
Zipper
4XL
2

$58.40 / each

Enter location to check availability
Catalog Page #  NA

Price $58.40 / each

Technical Specs

  • Color Orange
  • Closure Type Zipper
  • Item High Visibility Vest
  • ANSI Class 2
  • Size 4XL
  • Stripe Color Silver
  • Pockets 2
  • Material Polyester Mesh
  • Gender Unisex
T146/5X
Orange
Zipper
5XL
2

$58.40 / each

Enter location to check availability
Catalog Page #  NA

Price $58.40 / each

Technical Specs

  • Color Orange
  • Closure Type Zipper
  • Item High Visibility Vest
  • ANSI Class 2
  • Size 5XL
  • Stripe Color Silver
  • Pockets 2
  • Material Polyester Mesh
  • Gender Unisex
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More